Beli karcher spray gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FESTO Precision Pressure Regulator MS-LRP Series (Regulator Tekanan Presisi)
    Mulai

    Rp5.099.900

    FESTO Precision Pressure Regulator MS-LRP Series (Regulator Tekanan Presisi)
    atribut:
    • Maximum Pressure Hysteresis (bar): 0.02
    • Actuator Lock: Rotary knob with detent
    • Mounting Position: Any
    • Operating Pressure (MPa) : 0.1 - 1.4
    • Operating Pressure (bar): 1 - 14
    • Pressure Gauge: G1/8 prepared
    • Series: MS
    • Size: 6
    • Structural Design: Pilot-controlled precision diaphragm regulator
  2. KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  3. KARCHER HOME & GARDEN Spray Gun
    Mulai

    Rp269.900

    KARCHER HOME & GARDEN Spray Gun
    Deskripsi:
    Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  4. monotaro Semprotan Air
    76%
    Rating:
    60% of 100
    (6)
    Mulai

    Rp37.900

  5. FESTO Pressure Regulator MS-LR Series (Regulator Tekanan Udara)
    Mulai

    Rp919.900

    FESTO Pressure Regulator MS-LR Series (Regulator Tekanan Udara)
    atribut:
    • Series: MS
    • Mounting Position: Any
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
  6. FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)
    Mulai

    Rp519.900

    FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)
    atribut:
    • Size: 2
    • Series: MS
    • Storage Temperature (°C): -5 to 50
    • Medium Temperature (°C): -5 to 50
    • Ambient Temperature (°C): -5 to 50
    • Max. Pressure Hysteresis (bar): 0.25
    • Pressure Regulation Range (bar): 0.5 to 7
  7. FESTO Pressure Regulator MS-LRB Series (Regulator Tekanan Udara)
    Mulai

    Rp979.900

    FESTO Pressure Regulator MS-LRB Series (Regulator Tekanan Udara)
    atribut:
    • Series: MS
    • Mounting Position: Any
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
  8. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  9. KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industry
    Mulai

    Rp2.299.900

    KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industry
    atribut:
    • Part Number: 6.391-654.0
    • Compatible for: HD 5/15 C *, HD 5/15 C Plus *EU *, HD 6/16-4 M Classic *EU, HD 801 B, HDS 6/14 C, HDS 8/18 -4C Basic *EU-I, HDS-E 8/16-4 M 24KW
    • Color: Grey
    • Hose Length (m): 15
  10. FESTO Intermediate Pressure Regulator Plate
    Mulai

    Rp3.799.900

    FESTO Intermediate Pressure Regulator Plate
    atribut:
    • Based on Norm: ISO 5599-1
    • Seal Material: NBR
    • Note on Materials: Contains paint-wetting impairment substances RoHS-compliant
    • Certification: UL - Recognized (OL)
    • Inlet Pressure 1 (bar): ≤ 14
    • Housing Material: Die-cast aluminum Steel
    • Integrated Function: Pressure regulator
    • Structural Design: Piston
  11. ZAOH Vacuum Cleaner
    Mulai

    Rp1.299.900

  12. FESTO Multi-Axis Controllers
    Mulai

    Rp27.999.900

    FESTO Multi-Axis Controllers
    Deskripsi:
    Your recipe for the Industrial Internet of Things: local control and intelligent preparation. The full range of CoDeSys functions in a single IP65 valve manifold with remote I/O. Uses an OPC-UA interface for connection with all conventional clouds.Easy actuation of valve manifold configurationsProgramming with CODESYS to IEC 61131-3Connection to all fieldbuses as a remote controller and for pre-processingActuation of electric actuators via CANopenSoftMotion functions for coordinated multi-axis movements
    atribut:
    • Degree of Protection: IP65; IP67
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Ambient Temperature (°C): -5 to 50
    • Storage Temperature (°C): -20 to 70
    • Relative Air Humidity (%): 95 (Non-condensing)
    • Dimensions (mm): 50x107x55 (WxLxH)
    • Power failure Buffering (ms): 10
  13. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  14. C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    30%
    Mulai

    Rp89.900

    C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Deskripsi:
    - Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
  15. TEKIRO Air Duster (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp79.900

    TEKIRO Air Duster (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminium
    atribut:
    • Size: DG1-3
    • Material: Aluminium
    • Dimension 2 (mm): 5
    • Dimension 1 (mm): 120
    • Dimension 4 (mm): 123
    • Dimension 5 (mm): 8
    • Air Inlet Connection Size (inch): 1/4
    • Dimension 3 (mm): 26
    • Maximum Operating Pressure (psi): 150
  16. Jason Water Sprayer
    Mulai

    Rp57.900

    Jason Water Sprayer
    Deskripsi:
    Adjustable spray pattern with lock clip for continuous sprayZinc alloy body covered in rubber
    atribut:
    • Size (inch): 3/4
    • Head Type: Brass
  17. KAKUDAI Hose Nozzle
    Mulai

    Rp269.900

    KAKUDAI Hose Nozzle
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
Daftar Harga karcher spray gun Terbaru November 2026
FESTO Precision Pressure Regulator MS-LRP Series (Regulator Tekanan Presisi)Rp5.099.900
KARCHER HOME & GARDEN Spray Gun (Spray Gun)Rp139.900
FESTO Filter Regulator Lubricator MS Series (Unit FRL)Rp2.899.900
KARCHER HOME & GARDEN Spray GunRp269.900
monotaro Semprotan AirRp37.900
FESTO Pressure Regulator MS-LR Series (Regulator Tekanan Udara)Rp919.900
FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)Rp519.900
FESTO Pressure Regulator MS-LRB Series (Regulator Tekanan Udara)Rp979.900
FESTO Solenoid Valve Air Classic (Katup Solenoid)Rp4.699.900
KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food IndustryRp2.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)